Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8in System, 4L Bottle & Secondary Container, Red Lid

  • Mfr # EF-3004GL-SYS

  • Zoro # G208445280


product price: $581.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EF-3004GL-SYS
Zoro #
G208445280
UPC #
-
Country of Origin
United States

Description

Eco funnel ef-3004gl-sys 8 eco funnel system, 4l bottle & secondary container, red lid the 8 inch eco funnel with 4 liter waste disposal system and screw cap features a latching lid with gasket to keep fumes contained. A removable large particle filter catches stir bars or other items. The 11 funnel stem reduces chemical evaporation, and the secondary air lock tube helps prevent over-filling. the eco funnel is the ultimate lab safety product for collection of hazardous liquid waste. Its unique, patented design performs two functions, acting as both a sealed waste container and a solvent funnel. The 8 eco funnel is made of hdpe and has a 2000 ml fluid capacity. This solvent funnel is designed with a custom screw cap which secures it to a specified waste container. It also features a gasket inside the lid and a sturdy positive latch which ensures the lid remains securely closed. A filter is also built into the interior to reduce the loss of stir sticks or other particles in the waste liquid. An 11 stem also reduces chemical evaporation of hazardous solvents in the lab. complete system includes: funnel: 8 eco funnel with 38-430 screw cap and red lid container: 4 liter amber glass bottle secondary container: secondary liquid waste container with base dimensions: 13l x 13w x 20.5h lid closed, 13l x 13w x 29.25h lid open

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.