Multifold Paper Towels, 1 Ply, 250 Sheets, 198 ft, Kraft, 16 PK

  • Mfr # APVEK416

  • Zoro # G415510023


product price:  $63.25
/pk 16, $3.95/ea

Key Features

Color
Kraft
Roll Width
9.25 in
Sheet Width
9.25 in
Number of Sheets
250
Ply
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
APVEK416
Zoro #
G415510023
UPC #
-
Country of Origin
United States

Dimensions

Roll Width
9.25 in
Sheet Width
9.25 in
Roll Length
198 ft

Details

Paper Towel Type
Multifold
Item
Paper Towels
Color
Kraft
Number of Sheets
250
Ply
1
Fold Type
Multi-Fold
Material
Paper

Description

Multifold towels facilitate hands-free dispensing to help prevent cross-contamination and are ideal for public environments. Keep workplace and public restrooms fully stocked. Larger bundle-pack sizing helps make restocking easy. Ideal for office, healthcare and industrial operations. Made from recovered paper fiber. Contains no added fragrances.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.