This item is Discontinued.

Eco Green Recycled 2-Ply Jumbo Toilet Paper, Septic Safe, White, 3.55in x 1,000 ft, 12PK EJ932

This item is Discontinued.

Eco Green

Recycled 2-Ply Jumbo Toilet Paper, Septic Safe, White, 3.55in x 1,000 ft, 12PK (Discontinued)

Mfr # EJ932
Zoro # G615509957
Country of Origin United States
Category Toilet Paper
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EJ932
Zoro #
G615509957
UPC #
-
Country of Origin
United States

Dimensions

Sheet Width
3.55 in
Roll Length
1,000 ft
Roll Dia.
9 in

Details

Item
JRT Roll Bath Tissues
Ply
2
Color
White
Features
Septic Safe

Description

Replenish dispensers in employee or customer bathrooms with these rolls of bath tissue. Two-ply construction ensures excellent cleaning capability. Contains no added inks, dyes, or fragrances. Fits most universal jumbo roll bath tissue dispensers.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.