Shop ECO HARMONY PRODUCTS
See all product information
Create Account
Bowl Insert Compatible with 50oz Noodle Bowl, 240PK
- Mfr # 804515
- Zoro # G822905054
original price:Â $56.39 , new price: $50.75 , 10 percent off
new price:Â
$
50.75
/pk of 240, $0.21/ea
Key Features
Color
Clear
Microwave Safe
Yes
Container Shape
Round
Features
Freezer Safe; Water / Oil Resistant; Stackable
For Use With
Compatible with NBL50 and NBWH50
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 804515
- Zoro #
- G822905054
- UPC #
- -
- Country of Origin
- China
- Color
- Clear
- Microwave Safe
- Yes
- Container Shape
- Round
- Item
- Bowl Insert Compatible with 50oz Noodle Bowl
- Features
- Freezer Safe; Water / Oil Resistant; Stackable
- For Use With
- Compatible with NBL50 and NBWH50
- Application
- Separates dry and wet ingredients
- Reusable
- Yes
- Includes
- Bowl Inserts Only
- Temperature Range
- 0 to 180F
- Pack Count
- Pack of 240
- Dishwasher Safe
- Yes
Description
50oz Bowl Insert Only. Crafted for convenience, the insert separates dry and wet ingredients, and the 50-oz bowl allows diners to feast wherever they are without needing to transfer to another bowl.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.