Food Storage Container, Hinged, Plastic, Translucent, 6" x 6", 250PK
- Mfr # 804620
- Zoro # G422905133
original price:Â $96.35 , new price: $86.75 , 9 percent off
new price:Â
$
86.75
/pk of 250, $0.35/ea
Key Features
Capacity
6" x 6" x 3.25"
Material
PP
Color
Clear
Microwave Safe
Yes
Outside Height
3.25"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 804620
- Zoro #
- G422905133
- UPC #
- -
- Country of Origin
- China
Dimensions
- Outside Height
- 3.25"
- Outside Length
- 6"
- Outside Width
- 6"
Details
- Capacity
- 6" x 6" x 3.25"
- Material
- PP
- Color
- Clear
- Microwave Safe
- Yes
- Item
- Food Storage Container
- For Use With
- Food service, restaurants, cafeterias, take out
- Container Lid
- Yes
- Features
- Freezer Safe; Leak Resistant; Water / Oil Resistant; Stackable
- Temperature Range
- 0 to 180F
- Application
- Food storage
- Disposable Lid Type
- Hinged
Description
Our anti-fog technology enhances the quality of the dining experience and allows restaurant operators to identify the contents quickly.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.