Shop ECO HARMONY PRODUCTS
See all product information
Create Account
Food Storage, Serving Tray with Vented Lid, Translucent, 9" x 9", 100PK
- Mfr # 804563
- Zoro # G722905093
original price:Â $97.49 , new price: $87.75 , 9 percent off
new price:Â
$
87.75
/pk of 100, $0.88/ea
Key Features
Capacity
7.5" x 7.5" x 3"
Color
Black
Microwave Safe
Yes
Outside Height
3 in
Outside Length
9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 804563
- Zoro #
- G722905093
- UPC #
- -
- Country of Origin
- China
Dimensions
- Outside Height
- 3 in
- Outside Length
- 9 in
- Outside Width
- 9 in
Details
- Capacity
- 7.5" x 7.5" x 3"
- Color
- Black
- Microwave Safe
- Yes
- Item
- Food Storage
- Reusable
- Yes
- Container Lid
- Yes
- Dishwasher Safe
- No
- Features
- Freezer Safe; Leak Resistant; Water / Oil Resistant; Stackable
- Temperature Range
- 0 to 180F
- For Use With
- Food service, restaurants, cafeterias, home use
- Application
- Keeps food fresh, Easy access to food for serving
Description
A two-piece structure for easy access and space efficiency, as well as perforated vents to maintain optimal freshness.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.