Microwaveable Food Container, Round with Lid, 48oz, 150PK
- Mfr # 804540
- Zoro # G922905077
original price:Â $134.99 , new price: $121.99 , 9 percent off
new price:Â
$
121.99
/pk of 150, $0.81/ea
Free Shipping & Returns
Key Features
Capacity
48 oz
Color
Black
Microwave Safe
Yes
Container Shape
Round
Dishwasher Safe
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 804540
- Zoro #
- G922905077
- UPC #
- -
- Country of Origin
- China
Details
- Capacity
- 48 oz
- Color
- Black
- Microwave Safe
- Yes
- Container Shape
- Round
- Item
- Microwaveable Food Container
- Dishwasher Safe
- Yes
- Reusable
- Yes
- For Use With
- Food service, restaurants, cafeterias, home use
- Temperature Range
- 0 to 180F
- Features
- Freezer Safe; Leak Resistant; Water / Oil Resistant; Stackable
- Application
- Food Storage
- Container Lid
- Yes
Description
Table-ready microwavable containers suitable for both hot and cold foods.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.