Microwaveable Noodle Bowl with Lid, Black, 36oz, 120PK
- Mfr # 803774
- Zoro # G422905164
original price:Â $90.45 , new price: $81.39 , 10 percent off
new price:Â
$
81.39
/pk of 120, $0.68/ea
Key Features
Capacity
36 oz
Microwave Safe
Yes
Container Shape
Round
Outside Height
3.3"
Outside Width
7"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 803774
- Zoro #
- G422905164
- UPC #
- -
- Country of Origin
- China
- Capacity
- 36 oz
- Color
- Black
- Microwave Safe
- Yes
- Container Shape
- Round
- Item
- Microwaveable Noodle Bowl with Lid
- Pack Count
- Pack of 120
- Application
- Food Storage
- Container Lid
- Yes
- Reusable
- Yes
- Dishwasher Safe
- Yes
- For Use With
- Food service, restaurants, cafeterias, home use
- Features
- Freezer Safe; Leak Resistant; Water / Oil Resistant; Stackable
- Temperature Range
- 0 to 180F
Dimensions
- Outside Height
- 3.3"
- Outside Width
- 7"
Description
Crafted for convenience, the 36-oz bowl allows diners to feast wherever they are without needing to transfer to another bowl.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.