Zoro Homepage

1-1/4 HP Continuous Feed Garbage Disposal with Polished Chrome Sink Flange

  • Mfr # 10-US-EL-10-DS-3B-PC

  • Zoro # G603551296


product price: $170.99
/ea
Free Shipping & Returns

Key Features

HP
1-1/4 HP
Voltage
110
Overall Height
15.5 inch
Features
Designer Color Sink Flange
Includes
Garbage Disposal, Attached Power Cord, Removable Splash Guard, Drain Stopper, Sink Flange, Silver Guard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10-US-EL-10-DS-3B-PC
Zoro #
G603551296
UPC #
707534240871
Country of Origin
China

Dimensions

Overall Height
15.5 inch
Width
8.7 inch
Length
8.7 inch

Details

HP
1-1/4 HP
Voltage
110
Features
Designer Color Sink Flange
Includes
Garbage Disposal, Attached Power Cord, Removable Splash Guard, Drain Stopper, Sink Flange, Silver Guard
Residential / Commercial
Under the Sink
Weight
14 lbs
Color
Polished Chrome
RPM
2800
Material
Stainless Steel
Finish
Polished

Description

The 11⁄4 hp Eco Logic 10 premium designer series food waste disposer with Polished Chrome Sink Flange utilizes a 3-bolt mount for fast replacement of existing 3-bolt installations. With the Eco Logic designer series food waste disposer, you can replace that old, smelly, noisy disposer with the newest in disposer technology. Your Eco Logic disposer can handle coffee grounds, the toughest vegetable scraps, peelings and small bones. The Eco Logic designer series food waste disposer uses the torque master grinding system which is a combination of computer designed, balanced components working in unison to provide superior torque power and maximum grinding speed. The balanced components minimize noise and vibration assuring a quiet operation. The Eco Logic designer series food waste disposer is the key to convenience and a healthy home environment. Cooking is easier and faster because you do not make trips back and forth to an outside garbage container. Cleanup after meals is fast and easy. Reduce unpleasant odors by instantly disposing of food waste and reduce insect and rodent infestation by instantly removing food waste. With the Eco Logic designer series food waste disposer, meal preparation and cleanup are easier than ever. Simply turn on the water, power on disposer, and scrape messy food waste into your disposer. Its that simple! scraps are ground into very fine particles and sent down the draining. It is safe to use with septic tanks too. No more odors, vermin-attracting mess or unsanitary conditions which means a cleaner, healthier life.


  • 1-1/4 HP 2800 RPM Grind (Horsepower claimed on package does not indicate motor output or motor power applied for processing)
  • Polished Chrome Sink Flange and Stopper Kit Included
  • Torque Master® Grinding System - high torque, low risk of jams
  • Antimicrobial odor protection
  • Corossion-resistant stainless steel grinding parts
  • Low noise operation
  • Attached Power Cord
  • 3-bolt mounting system allows you to easily swap disposers with similar mounts
  • Removable Splash Guard
  • Continuous Feed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.