Zoro Homepage

Battery Terminal Flag, 2/0 ga., Orange, PK5

  • Mfr # 058447-1

  • Zoro # G5591205


product price: $55.89
/pk 5, $11.18/ea

Key Features

Alignment
Flag
Color
Orange
Connection Material
Copper
Connection Type
Crimp/Solder
Gauge
2/0 ga.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
058447-1
Zoro #
G5591205
UPC #
728974169294
Country of Origin
China

Dimensions

Stud Size
3/8 in
Length
2 21/58 in
Width
1.96 in
Depth
0.6301 in
Overall Depth
0.6 in
Overall Width
2 in
Overall Length
2 3/8 in

Details

Item
Battery Terminal
Alignment
Flag
Color
Orange
Connection Material
Copper
Connection Type
Crimp/Solder
Gauge
2/0 ga.
Includes
Nut and Bolt
Polarity
Negative
Max. Voltage
600 V
Color Code
Orange
Type
Left Elbow Terminals
Standards
SAE: J-1811; RoHS
Features
Maximum Voltage
600V
Contact Material
Copper

Description

Battery Terminal, Alignment Flag, Connection Type Crimp, Gauge 2/0 ga, Color Code Orange, Polarity Negative, Contact Material Copper, Tin, Overall Length 2 3/8 in, Overall Width 2 in, Overall Depth 0.6 in, Features Highest Conductivity Rating, Lead Free Copper, Tin Plated for Corrosion Resistance, Standards RoHS Compliant, SAE J-1811, Includes Bolt, Nut, Maximum Voltage 600V, Stud Size 3/8 in, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.