Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Battery Terminal Flag, 3/0 ga., Purple, PK5

  • Mfr # 058450-1

  • Zoro # G5791956


product price: $44.55
/pk 5, $8.91/ea

Key Features

Alignment
Flag
Color
Purple
Connection Material
Copper
Connection Type
Crimp/Solder
Gauge
3/0 ga.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
058450-1
Zoro #
G5791956
UPC #
728974169324
Country of Origin
China

Dimensions

Stud Size
3/8 in
Width
2 in
Depth
0.6301 in
Length
2 21/58 in
Overall Depth
0.6 in
Overall Length
2 3/8 in
Overall Width
2 in

Details

Item
Battery Terminal
Alignment
Flag
Color
Purple
Connection Material
Copper
Connection Type
Crimp/Solder
Gauge
3/0 ga.
Polarity
Positive
Color Code
Purple
Max. Voltage
600 V
Includes
Nut and Bolt
Standards
SAE: J-1811; RoHS
Type
Left Elbow Terminals
Features
Eco-Max Is The First Environmentally Friendly; The Post Top Design is Manufactured With The Highest Quality C11000 ETP (Electrolytic Tough Pitch) Copper and is Completely Lead Free; C11000 ETP Copper Battery Terminals Provide The Highest Conductivity Rating Compared to Any Competing Copper Design; Maximum Electrical Conductivity is 101% Iacs at 68 Degrees F, Typical Designs Fall At 20% And 32% Iacs at 68 Degrees F
Contact Material
Copper
Maximum Voltage
600V

Description

Battery Terminal, Alignment Flag, Connection Type Crimp, Gauge 3/0 ga, Color Code Purple, Polarity Positive, Contact Material Copper, Tin, Overall Length 2 3/8 in, Overall Width 2 in, Overall Depth 0.6 in, Features Highest Conductivity Rating, Lead Free Copper, Tin Plated for Corrosion Resistance, Standards RoHS Compliant, SAE J-1811, Includes Bolt, Nut, Maximum Voltage 600V, Stud Size 3/8 in, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.