Zoro Homepage

Battery Terminal, Straight, 3/0 ga., PK5

  • Mfr # 058426-1

  • Zoro # G5487657


product price: $42.19
/pk 5, $8.44/ea

Key Features

Alignment
Straight
Color
Purple
Connection Material
Copper
Connection Type
Crimp/Solder
Gauge
3/0 ga.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
058426-1
Zoro #
G5487657
UPC #
728974169089
Country of Origin
China

Dimensions

Stud Size
3/8 in
Depth
0.6301 in
Length
2 1/3 in
Width
1 in
Overall Depth
0.6 in
Overall Length
2 5/16 in
Overall Width
1 in

Details

Item
Battery Terminal
Alignment
Straight
Color
Purple
Connection Material
Copper
Connection Type
Crimp/Solder
Gauge
3/0 ga.
Polarity
Positive
Max. Voltage
600 V
Includes
Nut and Bolt
Color Code
Purple
Type
Left Elbow Terminals
Standards
SAE: J-1811; RoHS
Features
Maximum Voltage
600V
Contact Material
Copper

Description

Battery Terminal, Alignment Straight, Connection Type Crimp, Gauge 3/0 ga, Color Code Purple, Polarity Positive, Contact Material Copper, Tin, Overall Length 2 5/16 in, Overall Width 1 in, Overall Depth 0.6 in, Features Highest Conductivity Rating, Lead Free Copper, Tin Plated for Corrosion Resistance, Standards RoHS Compliant, SAE J-1811, Includes Bolt, Nut, Maximum Voltage 600V, Stud Size 3/8 in, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.