Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Battery Terminal, Straight, 4/0 ga, Ylw, PK5

  • Mfr # 058427-1

  • Zoro # G5543167


product price: $49.59
/pk 5, $9.92/ea

Key Features

Alignment
Straight
Color
Yellow
Connection Material
Copper
Connection Type
Crimp/Solder
Gauge
4/0 ga.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
058427-1
Zoro #
G5543167
UPC #
728974169096
Country of Origin
China

Dimensions

Stud Size
3/8 in
Width
1 in
Depth
0.6301 in
Length
2 1/3 in
Overall Depth
0.6 in
Overall Width
1 in
Overall Length
2 5/16 in

Details

Item
Battery Terminal
Alignment
Straight
Color
Yellow
Connection Material
Copper
Connection Type
Crimp/Solder
Gauge
4/0 ga.
Includes
Nut and Bolt
Color Code
Yellow
Max. Voltage
600 V
Polarity
Negative
Features
Eco-Max Is The First Environmentally Friendly; The Post Top Design is Manufactured With The Highest Quality C11000 ETP (Electrolytic Tough Pitch) Copper and is Completely Lead Free; C11000 ETP Copper Battery Terminals Provide The Highest Conductivity Rating Compared to Any Competing Copper Design; Maximum Electrical Conductivity is 101% Iacs at 68 Degrees F, Typical Designs Fall At 20% And 32% Iacs at 68 Degrees F
Type
Left Elbow Terminals
Standards
SAE: J-1811; RoHS
Maximum Voltage
600V
Contact Material
Copper

Description

Battery Terminal, Alignment Straight, Connection Type Crimp, Gauge 4/0 ga, Color Code Yellow, Polarity Negative, Contact Material Copper, Tin, Overall Length 2 5/16 in, Overall Width 1 in, Overall Depth 0.6 in, Features Highest Conductivity Rating, Lead Free Copper, Tin Plated for Corrosion Resistance, Standards RoHS Compliant, SAE J-1811, Includes Bolt, Nut, Maximum Voltage 600V, Stud Size 3/8 in, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.