Zoro Homepage

Left Elbow Battery Terminal, 2/0 ga, PK5

  • Mfr # 058439-1

  • Zoro # G5568412


product price: $48.69
/pk 5, $9.74/ea

Key Features

Alignment
Left Elbow
Color
Orange
Connection Material
Copper
Connection Type
Crimp/Solder
Gauge
2/0 ga.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
058439-1
Zoro #
G5568412
UPC #
728974169218
Country of Origin
China

Dimensions

Stud Size
3/8 in
Width
1.358 in
Depth
0.6301 in
Length
1 81/97 in
Overall Depth
0.6 in
Overall Width
1.4 in
Overall Length
1 13/16 in

Details

Item
Battery Terminal
Alignment
Left Elbow
Color
Orange
Connection Material
Copper
Connection Type
Crimp/Solder
Gauge
2/0 ga.
Max. Voltage
600 V
Includes
Nut and Bolt
Color Code
Orange
Polarity
Negative
Features
Standards
SAE: J-1811; RoHS
Type
Left Elbow Terminals
Contact Material
Copper
Maximum Voltage
600V

Description

Battery Terminal, Alignment Left Elbow, Connection Type Crimp, Gauge 2/0 ga, Color Code Orange, Polarity Negative, Contact Material Copper, Tin, Overall Length 1 13/16 in, Overall Width 1.4 in, Overall Depth 0.6 in, Features Highest Conductivity Rating, Lead Free Copper, Tin Plated for Corrosion Resistance, Standards RoHS Compliant, SAE J-1811, Includes Bolt, Nut, Maximum Voltage 600V, Stud Size 3/8 in, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.