Zoro Homepage
This item is Discontinued.
Eco One Ecoone eco-8050 Oneshock Sanitizer And Shock Combo; 2lbs. With 64 Tablets eco-8050

Ecoone eco-8050 Oneshock Sanitizer And Shock Combo; 2lbs. With 64 Tablets (Discontinued)

  • Mfr # eco-8050
  • Zoro # G204155152
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
eco-8050
Zoro #
G204155152
UPC #
682373400085
Country of Origin
China

Description

Oneshock is the world's 1st pre-measured, self-dissolving spa/shock and sanitizer combo. The tablet automatically dissolves in water. ONEshockTM is the easiest and simplest way to sanitize and shock a spa. It's an essential part of maintaining a healthy bacteria free spa.

Features
  • Fast acting.
  • Sanitizes and disinfects.
  • Dissolves quickly.
  • Kills bacteria.
  • No phosphate.
  • No residue or sediment.
  • No fragrances, perfumes or dyes.
  • Recyclable packaging.
  • Made from natural raw ingredients.
  • Size - 3.5 x 9.5 in.
  • Item Weight - 2 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.