Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

100% Recycled Content Cutlery, Knife, 6", Black, PK1000

  • Mfr # EP-S111

  • Zoro # G6349047


product price: $72.79
/pk 1000, $0.07/ea

Key Features

Disposable Cutlery Grouping
Knife
Disposable Foodware Color
Black
Basic Foodware Material
Polystyrene
Color
Black
Material
Polystyrene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EP-S111
Zoro #
G6349047
UPC #
463290264864
Country of Origin
Taiwan, Province of China

Dimensions

Length
6 in

Details

Disposable Cutlery Grouping
Knife
Disposable Foodware Color
Black
Basic Foodware Material
Polystyrene
Item
Recycled Knife,6",PK1000
Color
Black
Material
Polystyrene

Description

Recycled Knife,6 In.,PK1000, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.