This item is Discontinued.

No Product Image Available

100% Recycled Content Pizza Tray Lids, 14 x 14 x 0.2, Clear, PK50 (Discontinued)

  • Mfr # EP-SCPTR14LIDR
  • Zoro # G4525610
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EP-SCPTR14LIDR
Zoro #
G4525610
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width
14"
Depth
14"
Height
0.2"

Details

Color
Clear
Material
PET
Storage Container Style
Pizza Lid
For Use With
EPSCPTR14
Weight
9.04 lbs

Description

Eco-Products 100% Recycled Content Pizza Tray Lids are made from 100% post consumer recycled PET. Strong and durable like traditional plastic while using no virgin petroleum. Clear lids for toppings visibility.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.