Shop ECO-PRODUCTS
See all product information
Create Account
12 oz GreenStripe Cold Cups - 12 fl oz - Clear, Green - Polylactic Acid (PLA) - Cold Drink, 20PK
- Mfr # EPCC12GSA
- Zoro # G623364579
product price:Â
$
263.99
/pk of 20, $13.20/ea
Free Shipping & Returns
Key Features
Features
Strong, Eco-friendly, Durable, Renewable
Material
Polylactic Acid
Standards
ASTM
Usage
Cold Drink
Size
12 fl oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EPCC12GSA
- Zoro #
- G623364579
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Size
- 12 fl oz
Details
- Features
- Strong, Eco-friendly, Durable, Renewable
- Material
- Polylactic Acid
- Standards
- ASTM
- Usage
- Cold Drink
- Disposable Foodware Color
- Clear, Green
- Item
- Cup
Description
12 oz GreenStripe Cold Cups - 12 fl oz - Clear, Green - Polylactic Acid (PLA) - Cold Drink - 50/Pack - 20 / Carton, 20PK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.