16 oz GreenStripe Cold Cups - 16 fl oz - Clear, Green - Polylactic Acid (PLA) - Cold Drink, 20PK
- Mfr # EPCC16GSA
- Zoro # G523364310
product price:Â
$
317.99
/pk of 20, $15.90/ea
Free Shipping & Returns
Key Features
Size
16 fl oz
Standards
ASTM
Features
Durable, Renewable, Eco-friendly, Strong
Usage
Cold Drink
Material
Polylactic Acid
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EPCC16GSA
- Zoro #
- G523364310
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Size
- 16 fl oz
Details
- Item
- Cup
- Disposable Foodware Color
- Green, Clear
- Standards
- ASTM
- Features
- Durable, Renewable, Eco-friendly, Strong
- Usage
- Cold Drink
- Material
- Polylactic Acid
Description
16 oz GreenStripe Cold Cups - 16 fl oz - Clear, Green - Polylactic Acid (PLA) - Cold Drink - 50/Pack - 20 / Carton, 20PK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.