Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BlueStripe 25% Recycled Content Cold Cups, 12 oz, Clear/Blue, PK1000

  • Mfr # EP-CR12

  • Zoro # G4591445


product price: $190.99
/pk 1000, $0.19/ea
Free Shipping & Returns

Key Features

Disposable Foodware Pattern
BlueStripe
Disposable Foodware Color
Clear/Blue
Disposables Product Grouping
Cold
Material
25% Recycled PET Bottles
Type
Cold
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EP-CR12
Zoro #
G4591445
UPC #
644632902020
Country of Origin
Taiwan, Province of China

Details

Item
Cups
Disposable Foodware Pattern
BlueStripe
Disposable Foodware Color
Clear/Blue
Disposables Product Grouping
Cold
Material
25% Recycled PET Bottles
Type
Cold
Capacity
12 oz
Color
Clear/Blue
For Use With
Eco-Products® EPCRFL
Green Certification or Other Recognition
FDA Approved
Number of Cups Included
1000
Bio Based
No
Bpi Certified
No
Pattern
BlueStripe
Product Series
BlueStripe
Fsc Certified
No
Item
Cups
Disposable Foodware Coating/Lining
Uncoated
Wrapped/Unwrapped
Unwrapped
Sfi Certified
No
Compatible Manufacturer Lid Part Number
Eco-Products EPCRFL
Material
25% Recycled PET Bottles
Microwave Safe
No
Recyclable
No
Compostable
No
Hot or Cold Cup
Cold Cup

Description

Eco-Products® BlueStripe 25% Recycled Content Cold Cups, 12 oz, Clear/Blue, 50/Pk, 20 Pk/Ct

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.