Zoro Homepage

Disposable Starch Spoon 7", Medium Weight, Cream, Pk1000

  • Mfr # HY-S003

  • Zoro # G4498317


product price: $193.99
/pk 1000, $0.19/ea
Free Shipping & Returns

Key Features

Disposable Cutlery Grouping
Teaspoon
Disposable Foodware Color
Cream
Basic Foodware Material
Plastarch Material (PSM)
Color
Cream
Material
Plastarch Material (PSM)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HY-S003
Zoro #
G4498317
UPC #
644632902488
Country of Origin
China

Dimensions

Length
7"

Details

Disposable Cutlery Grouping
Teaspoon
Disposable Foodware Color
Cream
Basic Foodware Material
Plastarch Material (PSM)
Item
Spoon,7",Eco,Medium Weight,Cream,PK1000
Color
Cream
Cutlery Type
Teaspoon
Material
Plastarch Material (PSM)
Weight
14 lbs

Description

Spoon,7 In.,Eco,Medium Weight,Cream,PK1000, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.