EcoLid 25% Recy Content Hot Cup Lid, White, F/10-20oz, PK1000 PK

  • Mfr # EP-HL16-WR

  • Zoro # G400929779


product price:  $104.99
/pk 1000, $0.10/ea
Free Shipping & Returns

Key Features

Disposable Foodware Color
White
Material
Plastic
Color
White
For Use With
10 oz to 20 oz Cups
Weight
8.6 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EP-HL16-WR
Zoro #
G400929779
UPC #
-
Country of Origin
United States

Details

Item
Cup Lids
Disposable Foodware Color
White
Material
Plastic
Color
White
For Use With
10 oz to 20 oz Cups
Weight
8.6 lbs
Bpi Certified
No
Number of Cups Included
1000
Product Series
EcoLid
Bio Based
No
Capacity
10 oz to 20 oz Hot Cups
Recyclable
No
Disposable Foodware Coating/Lining
Uncoated
Compostable
No
Item
Cup Lids
Sfi Certified
No
Microwave Safe
No
Material
Plastic
Lid Type
Hot Cup Lids
Fsc Certified
No
Hot or Cold Cup
Hot Cup Lids
Wrapped/Unwrapped
Unwrapped

Description

Help keep waste out of landfills with this hot cup lid. Made from 25% post-consumer recycled polystyrene yet performs as well as traditional lids made from virgin plastic.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.