EcoLid Renewable/Compostable Hot Cup Lids, PLA Fit 8oz Hot Cups, PK800 PK

  • Mfr # EP-ECOLID-8

  • Zoro # G300929503


product price: $161.99
/pk 800, $0.20/ea
Free Shipping & Returns

Key Features

Disposable Foodware Color
White
Material
PLA
Color
White
Standards
ASTM D6400 Compliant; BPI Certified Compostable (Compostable in Commercial Facilities Only)
For Use With
EcoProducts® EPBNHC8WD, EPBHC8WA, EPBHC8WA, EPBRHC8EW
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EP-ECOLID-8
Zoro #
G300929503
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Item
Cup Lids
Disposable Foodware Color
White
Material
PLA
Color
White
Standards
ASTM D6400 Compliant; BPI Certified Compostable (Compostable in Commercial Facilities Only)
For Use With
EcoProducts® EPBNHC8WD, EPBHC8WA, EPBHC8WA, EPBRHC8EW
Green Certification or Other Recognition
ASTM D6400 Compliant; BPI Certified Compostable
Bio Based
Yes
Capacity
8 oz Hot Cups
Bpi Certified
Yes
Product Series
EcoLid
Number of Cups Included
800
Fsc Certified
No
Hot or Cold Cup
Hot Cup Lids
Disposable Foodware Coating/Lining
Uncoated
Compatible Manufacturer Cup Part Number
EcoProducts® EPBNHC8WD, EPBHC8WA, EPBHC8WA, EPBRHC8EW
Compostable
Yes
Sfi Certified
No
Lid Type
Hot Cup Lids
Recyclable
No
Microwave Safe
No
Material
PLA
Item
Cup Lids
Wrapped/Unwrapped
Unwrapped

Description

Choose EcoLid® PLA, plant-based plastic lids. Contain 100% renewable crop-corn resources. Specially designed for hot beverage cups.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.