EcoSense Renewable Plant Starch Cutlery, Knife, 7", PK1000

  • Mfr # EP-S001

  • Zoro # G7513925


product price:  $77.29
/pk 1000, $0.08/ea
Free Shipping & Returns

Key Features

Disposable Cutlery Grouping
Knife
Disposable Foodware Color
Cream
Basic Foodware Material
Plant Starch Material (PSM)
Color
Cream
Length
7"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EP-S001
Zoro #
G7513925
UPC #
644632900675
Country of Origin
China

Dimensions

Length
7"

Details

Disposable Cutlery Grouping
Knife
Disposable Foodware Color
Cream
Basic Foodware Material
Plant Starch Material (PSM)
Item
Utensils
Color
Cream
Material
Plastarch Material (PSM)
Weight
12 lbs
Cutlery Type
Knife

Description

Eco-Products® Plant Starch Knife - 7", 50/Pack, 20 Pack/Carton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.