
EcoSense Renewable Plant Starch Cutlery, Spoon, 7", PK50
Mfr # EP-S003
Zoro # G4599069
product price: $6.19
/pk 50, $0.12/eaSold in multiples of 2 for $12.38
Key Features
Disposable Cutlery Grouping
Teaspoon
Disposable Foodware Color
Cream
Basic Foodware Material
Plastarch Material (PSM)
Material
Plastarch Material (PSM)
Color
Cream
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EP-S003
Zoro #
G4599069
UPC #
644632902488
Country of Origin
China
Dimensions
Length
7"
Details
Disposable Cutlery Grouping
Teaspoon
Disposable Foodware Color
Cream
Basic Foodware Material
Plastarch Material (PSM)
Material
Plastarch Material (PSM)
Color
Cream
Weight
0.617 lbs
Cutlery Type
Teaspoon
Item
Utensils
Description
Eco-Products® Plant Starch Spoon - 7", 50/PK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.