Zoro Homepage

EcoSense Renewable PSM Wrapped Cutlery Kit, White, PK250

  • Mfr # ECP EP-S005

  • Zoro # G6106239


product price: $130.99
/pk 250, $0.52/ea
Free Shipping & Returns

Key Features

Disposable Cutlery Grouping
Cutlery Kit
Disposable Foodware Color
White
Basic Foodware Material
Polypropylene
Material
Polypropylene
Set Contents
Includes knife, fork, spoon and single-ply napkin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ECP EP-S005
Zoro #
G6106239
UPC #
-
Country of Origin
China

Dimensions

Length
7"

Details

Disposable Cutlery Grouping
Cutlery Kit
Disposable Foodware Color
White
Basic Foodware Material
Polypropylene
Material
Polypropylene
Set Contents
Includes knife, fork, spoon and single-ply napkin
Cutlery Type
Cutlery Kit
Color
White
Item
PSM Wrapped Cutlery Kit,White,PK250
Weight
13 lbs

Description

PSM Wrapped Cutlery Kit,White,PK250, Package Quantity 250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.