Shop ECO-PRODUCTS
See all product information
Create Account
; EPCC24GS GreenStripe PLA Cold Cups; 24oz; Clear; 1000/Carton
- Mfr # EPCC24GS
- Zoro # G603981345
product price:Â
$
405.99
/ea
Free Shipping & Returns
Key Features
Size
24 fl oz
Material
Biopolymer, Bioplastic, Polylactic Acid (PLA)
Color
Green, Clear
Features
Durable, Eco-friendly, Strong
For Use With
Cold Drink
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EPCC24GS
- Zoro #
- G603981345
- UPC #
- 644632900606
- Country of Origin
- China
- Item
- Cup
- Material
- Biopolymer, Bioplastic, Polylactic Acid (PLA)
- Color
- Green, Clear
- Features
- Durable, Eco-friendly, Strong
- For Use With
- Cold Drink
Dimensions
- Size
- 24 fl oz
Description
All-natural, compostable PLA corn-based plastic cups. GreenStripe printing informs customers of your preference for sustainable resources. Taper-down design with top ridges helps improve grip, minimizing the potential for dropped beverages and attendant spills. Compatible flat- and dome-lid options (sold separately) allow you to use the same cup type for both cold and frozen drinks. Cup Type: Cold; Capacity (Volume): 24 oz; Material(s): PLA Plastic; Color(s): Clear.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.