GreenStripe Cold Cup Dome Lids, With Hole, Fits 9oz to 24oz Cups, Clear, PK1000

  • Mfr # EP-DLCC

  • Zoro # G6405598


product price:  $164.99
/pk 1000, $0.16/ea
Free Shipping & Returns

Key Features

Disposable Foodware Color
Clear
Material
Corn Plastic
Color
Clear
Green Certification or Other Recognition
BPI Certified Compostable; Meets ASTM D6400 Standards for Compostability
For Use With
Eco-Products® EPCC9SGS, EPCC12GS, EPCC16GS, EPCC20GS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EP-DLCC
Zoro #
G6405598
UPC #
644632900552
Country of Origin
Taiwan, Province of China

Details

Item
Lid,Compostable,Clr,PK1000
Disposable Foodware Color
Clear
Material
Corn Plastic
Color
Clear
Green Certification or Other Recognition
BPI Certified Compostable; Meets ASTM D6400 Standards for Compostability
For Use With
Eco-Products® EPCC9SGS, EPCC12GS, EPCC16GS, EPCC20GS
Microwave Safe
No
Bio Based
Yes
Product Series
GreenStripe
Number of Cups Included
1000
Bpi Certified
Yes
Fsc Certified
No
Compatible Manufacturer Cup Part Number
Eco-Products® EPCC9SGS, EPCC12GS, EPCC16GS, EPCC20GS
Capacity
9 oz to 24 oz Cold Cups
Disposable Foodware Coating/Lining
Uncoated
Wrapped/Unwrapped
Unwrapped
Compostable
Yes
Hot or Cold Cup
Cold Cup Lids
Recyclable
No
Sfi Certified
No
Item
Cup Lids
Lid Type
Cold Cup Dome Lids
Material
PLA

Description

Lid,Compostable,Clr,PK1000, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.