GreenStripe Cold Cup Sip Lids, Fits 9 oz/12 oz to 24 oz Cold Cups, Plastic, Clear, 1000PK
Mfr # EP-FLCS
Zoro # G016451213
product price:Â $170.99
/pk 1000, $0.17/ea
Free Shipping & Returns
Key Features
For Use With
Cold Drink Cups
Color
Clear
Fits
9 oz, 12 oz to 24 oz Cold Cups
Standards
BPI Certified Compostable; USDA Certified Biobased 95%
Color Family
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EP-FLCS
Zoro #
G016451213
UPC #
-
Country of Origin
Taiwan, Province of China
Details
For Use With
Cold Drink Cups
Color
Clear
Fits
9 oz, 12 oz to 24 oz Cold Cups
Standards
BPI Certified Compostable; USDA Certified Biobased 95%
Item
Cold Cup Lids
Color Family
Clear
Material
Plastic
Bio Based
Yes
Bpi Certified
Yes
Product Series
GreenStripe
Number of Cups Included
1000
Capacity
9 oz, 12 oz to 24 oz Cold Cups
Hot or Cold Cup
Cold Cup Lids
Disposable Foodware Coating/Lining
Uncoated
Wrapped/Unwrapped
Unwrapped
Compostable
Yes
Fsc Certified
No
Compatible Manufacturer Cup Part Number
Cold Drink Cups
Lid Type
Cold Cup Lids
Microwave Safe
No
Material
Plastic
Sfi Certified
No
Recyclable
No
Item
Cup Lids
Description
Enhance your beverage service with these Eco-Products GreenStripe Compostable Sip Lids. Designed to fit 9 oz and 12 oz to 24 oz Eco-Products GreenStripe cups, these clear, compostable lids offer a perfect blend of functionality and sustainability. Made from plant-based PLA plastic, these lids are fully renewable and provide excellent clarity, making drink contents easily visible. Theyre the ideal choice for businesses committed to sustainability without compromising on quality or convenience. Make the switch to compostable with Eco-Products GreenStripe and serve your beverages with confidence!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.