Shop ECO-PRODUCTS
See all product information
Create Account
GreenStripe PLA Cold Cups, 10 oz, Plastic, Clear, 1000PK
Mfr # EP-CC10-GS
Zoro # G823333337
product price:Â $219.99
/pk 1000, $0.22/ea
Free Shipping & Returns
Key Features
Disposable Foodware Pattern
GreenStripe
Material
Polylactic Acid Plastic
Green Certification or Other Recognition
BPI Certified Compostable
Disposable Foodware Capacity
10 oz
Disposable Foodware Color
Clear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EP-CC10-GS
- Zoro #
- G823333337
- UPC #
- 644632904055
- Country of Origin
- Taiwan, Province of China
Details
- Disposable Foodware Pattern
- GreenStripe
- Material
- Polylactic Acid Plastic
- Green Certification or Other Recognition
- BPI Certified Compostable
- Disposable Foodware Capacity
- 10 oz
- Disposable Foodware Color
- Clear
- Type
- Cold Cup
- Standards
- BPI Certified Compostable
- Color
- Clear
- Capacity
- 10 oz
- Theme
- GreenStripe
- Cup Type
- Cold Cup
- Basic Foodware Material
- Polylactic Acid (PLA)
Description
GreenStripe cold cups are perfect option for water, juice, or other cold drinks. Showcase your commitment to sustainability with our classic GreenStripe cold cups. Made from PLA, a plant-based plastic, these cups are renewable and compostable. They're made from crops that grow back every year, and they can be composted commercially (where facilities exist) and returned to the soil to help new plants grow. Compatible flat- and dome-lid options (sold separately) allow you to use the same cup type for both cold and frozen drinks. They're BPI certified compostable and ASTM compliant.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.