Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GreenStripe Renewable and Compostable Cold Cups - 12 oz, PK1000 PK

  • Mfr # EP-CC12-GS

  • Zoro # G000929360


product price: $263.99
/pk 1000, $0.26/ea
Free Shipping & Returns

Key Features

Disposable Foodware Pattern
GreenStripe
Disposable Foodware Color
Clear
Disposables Product Grouping
Cold
Material
Ingeo™
Capacity
12 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EP-CC12-GS
Zoro #
G000929360
UPC #
-
Country of Origin
United States

Details

Item
Cups
Disposable Foodware Pattern
GreenStripe
Disposable Foodware Color
Clear
Disposables Product Grouping
Cold
Material
Ingeo™
Capacity
12 oz
Color
Clear
Standards
BPI Certified; Conforms to ASTM D6400 Standards
Green Certification or Other Recognition
BPI Certified Compostable; Meets ASTM D6400 Standards for Compostability
For Use With
Eco-Products® EP-FLCC (Flat Lid), or EP-DLCC (Dome Lid)
Bio Based
Yes
Bpi Certified
Yes
Product Series
GreenStripe
Pattern
GreenStripe
Recyclable
No
Number of Cups Included
1000
Hot or Cold Cup
Cold Cup
Fsc Certified
No
Disposable Foodware Coating/Lining
Uncoated
Microwave Safe
No
Compostable
Yes
Material
Polylactic Acid (PLA)
Sfi Certified
No
Compatible Manufacturer Lid Part Number
Eco-Products EP-FLCC (Flat Lid), EP-DLCC (Dome Lid)
Item
Cups
Wrapped/Unwrapped
Unwrapped

Description

An excellent alternative, choose Ingeo biopolymer cups. They're made entirely of a plant-based polymer. For cold beverages.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.