GreenStripe Renewable and Compostable Hot Cups - 12 oz, PK1000 PK

  • Mfr # EP-BHC12-GS

  • Zoro # G500929372


product price: $206.96
/pk 1000, $0.21/ea
Free Shipping & Returns

Key Features

Disposables Product Grouping
Hot
Type
Hot
Capacity
12 oz
Standards
BPI Certified; Conforms to ASTM D6400 Standards
Green Certification or Other Recognition
BPI Certified Compostable; Meets ASTM D6400 Standards for Compostability
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EP-BHC12-GS
Zoro #
G500929372
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Item
Cups
Disposables Product Grouping
Hot
Type
Hot
Capacity
12 oz
Standards
BPI Certified; Conforms to ASTM D6400 Standards
Green Certification or Other Recognition
BPI Certified Compostable; Meets ASTM D6400 Standards for Compostability
Weight
28 lbs
Microwave Safe
No
Number of Cups Included
1000
Bio Based
Yes
Bpi Certified
Yes
Product Series
GreenStripe
Disposable Foodware Coating/Lining
Plastic-Lined
Wrapped/Unwrapped
Unwrapped
Material
Paper
Recyclable
No
Color
White/Green
Compostable
Yes
Item
Cups
Fsc Certified
No
Sfi Certified
No
Hot or Cold Cup
Hot Cup

Description

Hold the world in the palm of your hand, with cups that are designed with an attractive World Art pattern. Lined with Ingeo, a leak-proof plant-based plastic, to prevent leaks. Sturdy cups are an excellent choice for hot beverages like coffee and tea.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.