
PLA-Laminated Soup Container Lids, Fits 8oz Sizes, Translucent, PK1000 PK
Mfr # EP-ECOLID-SPS
Zoro # G800929690
product price: $209.99
/pk 1000, $0.21/ea
Free Shipping & Returns
Key Features
Color
Translucent
Material
Plastic
For Use With
Eco-Products® EP-BSC8-WA
Type
Lid
Standards
BPI Certified
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EP-ECOLID-SPS
Zoro #
G800929690
UPC #
-
Country of Origin
Taiwan, Province of China
Details
Color
Translucent
Material
Plastic
For Use With
Eco-Products® EP-BSC8-WA
Type
Lid
Capacity
8 oz
Standards
BPI Certified
Item
Food Containers
Description
PLA-laminated paper helps keep soups and sauces hot. Secure-fit design minimizes the potential for spills. For use with Eco-Products® World Art PLA-Laminated Soup Containers.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.