
Renewable and Compostable Salad Bowls with Lids - 24 oz, PK150
Mfr # EP-SB24
Zoro # G4139604
product price: $156.99
/pk 150, $1.05/ea
Free Shipping & Returns
Key Features
Color
Clear
Material
Plant-Based Plastic
Type
Base
Number of Compartments
1
Food Container Material Type
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EP-SB24
Zoro #
G4139604
UPC #
644632901986
Country of Origin
Taiwan, Province of China
Details
Color
Clear
Material
Plant-Based Plastic
Capacity
24 oz
Type
Base
Item
Food Containers
Number of Compartments
1
Food Container Material Type
Plastic
Standards
BPI Certified Compostable; Meets ASTM D6400 Standards for Compostability
Description
Eco-Products® Renewable and Compostable Salad Bowls with Lids - 24 oz, 50/Pack, 3 Packs/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.