Zoro Homepage

Renewable & Compostable Portion Cups - 2oz., PK2000

  • Mfr # EP-PC200

  • Zoro # G4591621


product price: $148.99
/pk 2000, $0.07/ea
Free Shipping & Returns

Key Features

Type
Portion
Capacity
2 oz
Material
PLA
Color
Clear
Disposables Product Grouping
Portion
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EP-PC200
Zoro #
G4591621
UPC #
644632900118
Country of Origin
Taiwan, Province of China

Details

Type
Portion
Capacity
2 oz
Material
PLA
Color
Clear
Disposables Product Grouping
Portion
Item
Cups
Disposable Foodware Color
Clear
Green Certification or Other Recognition
BPI Certified Compostable; Meets ASTM D6400 Standards for Compostability
For Use With
Eco-Products® EcoLid®

Description

Eco-Products® Renewable & Compostable Portion Cups - 2oz., 100/PK, 20 PK/CT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.