Salad Bowls, 48 oz, 6.69" Diameter x 4.38" H, Clear, PK300, 300PK

  • Mfr # EP-SB48BASE

  • Zoro # G605672593


product price:  $179.99
/pk 300, $0.60/ea
Free Shipping & Returns

Key Features

Capacity (Qt.)
48 oz
Color
Clear
Material
PLA
Number of Compartments
1
Diameter
6.69 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EP-SB48BASE
Zoro #
G605672593
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Diameter
6.69 in
Outside Dia. (In.)
6.69"
Overall Height (In.)
4.38"

Details

Capacity (Qt.)
48 oz
Color
Clear
Material
PLA
Number of Compartments
1
Capacity
48 oz
For Use With
Eco-Products® EP-SBLID
Storage Container Style
Bowl
Item
Food Containers
Type
Base
Standards
BPI Certified Compostable; Meets ASTM D6400 Standards for Compostability
Food Container Material Type
Plastic

Description

Crystal clear salad bowls make an excellent option for displaying salads. Sturdy, PLA bowls are made from plant-based plastic. They make an attractive option for grab 'n go applications. Easy to use PLA bowls are intended for use with cold or chilled foods. Designed for use with convenient, snap-on lids (sold separately) for easy grab 'n go usage.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.