Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vanguard Renewable and Compostable Sugarcane Bowls, Bowl, 32 oz, White, 400PK

  • Mfr # EP-BL32CNFA

  • Zoro # G215960790


product price: $179.99
/pk 400, $0.45/ea
Free Shipping & Returns

Key Features

Disposable Foodware Shape
Round
Diameter
7.5 in
Disposable Foodware Capacity
32 oz
Basic Foodware Material
Sugarcane
Material
Molded Fiber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EP-BL32CNFA
Zoro #
G215960790
UPC #
-
Country of Origin
China

Dimensions

Diameter
7.5 in
Depth
2 in
Length
7.5 in
Width
7.5 in

Details

Disposable Foodware Shape
Round
Disposable Foodware Capacity
32 oz
Basic Foodware Material
Sugarcane
Material
Molded Fiber
Color
White
Item
Bowls
Theme
Vanguard
Dinnerware Type
Bowl
Bio Based
Yes
Compostable
Yes
Wrapped/Unwrapped
Unwrapped
Capacity
32 oz
Bpi Certified
No
Disposable Foodware Coating/Lining
Uncoated
Durability
Mediumweight
Product Series
Vanguard
Fsc Certified
No
Recyclable
No
Item Weight
Mediumweight
Packs per Case
1
Disposal Foodware Capacity
32 oz
Pack Count
400
Features
Made from reclaimed and rapidly renewable sugarcane fibers.
Pattern
Vanguard
Sfi Certified
No
Freezer Safe
Yes
Number of Compartments
1
Microwave Safe
Yes

Description

Eco-Products award-winning new line, Vanguard, is a collection of groundbreaking molded fiber containers. Vanguard products use FDA-approved proprietary alternative compounds to achieve grease-resistance performance, without relying on conventional PFAS Per- and polyfluoroalkyl substances. Made from reclaimed and rapidly renewable sugarcane fibers. Compostable at home and in commercial facilities. Disposable bowls are both hot and cold food friendly and microwave safe. Vanguard demonstrates a continued commitment to choice and innovation in foodservice packaging.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.