This item is Discontinued.

Eco-Products Vanguard Renewable and Compostable Sugarcane Clamshells, 1-Compartment, 9 x 6 x 3, White, PK250 EP-HC96NFA

Vanguard Renewable and Compostable Sugarcane Clamshells, 1-Compartment, 9 x 6 x 3, White, PK250 (Discontinued)

  • Mfr # EP-HC96NFA
  • Zoro # G803666134
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EP-HC96NFA
Zoro #
G803666134
UPC #
-
Country of Origin
China

Dimensions

Height
3 in
Width
9"
Depth
6 in

Details

Type
Hinged Lid Container
Material
Sugarcane
Number of Compartments
1
Microwave Safe
Yes
Item
Takeout Food Containers
Green Certification or Other Recognition
BPI Certified Compostable; Meets ASTM D6868 Standards
Basic Foodware Material
Sugarcane
Disposable Foodware Color
White
Closure Type
Hinged Lid
Bpi Certified
Yes
Color
White
Recyclable
No
Container Lid
Hinged Lid
SFI Certified
No
Compostable
Yes
Bio Based
Yes
Container Style
Hinged Lid Container
Container Shape
Rectangular
Pattern
Solid
FSC Certified
No
Item Weight
Standard
Lid Type
Hinged Lid
Freezer Safe
No
Features
Hinged Lid
Hinged Lid
Yes

Description

Eco-Products award-winning new line, Vanguard, is a collection of groundbreaking molded fiber clamshell containers. Vanguard products use FDA approved proprietary alternative compounds to achieve grease-resistance performance, without relying on conventional PFAS (Per- and polyfluoroalkyl substances). Made from reclaimed and rapidly renewable sugarcane fibers, this product meets BPI requirements for compostability certification. This recycled, disposable clamshell container is both hot and cold food friendly and microwave safe.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.