Vanguard Worldview Renewable and Compostable Sugarcane Take-Out Containers, 34.1 oz, White, 400PK

  • Mfr # EP-SCR9NFA

  • Zoro # G115379913


product price:  $169.99
/pk 400, $0.42/ea
Free Shipping & Returns

Key Features

Capacity
34.1 oz
Material
Molded Fiber
Color
White
Number of Compartments
1
Depth
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EP-SCR9NFA
Zoro #
G115379913
UPC #
-
Country of Origin
China

Dimensions

Depth
9 in
Width
9 in
Height
1.25 in

Details

Capacity
34.1 oz
Material
Molded Fiber
Color
White
Number of Compartments
1
Storage Container Style
Base
Basic Foodware Material
Sugarcane
Standards
BPI Certified Compostable; 96% USDA Certified Biobased
Bpi Certified
Yes
SFI Certified
No
Bio Based
Yes
Container Shape
Square
Recyclable
No
Hinged Lid
No
Microwave Safe
Yes
Compostable
Yes
Container Style
Base
FSC Certified
No
Interior Volume Capacity
34.1 oz
Item
Takeout Food Containers
Item Weight
Standard
Pattern
Solid
Freezer Safe
No
Features
Microwavable

Description

Vanguard Worldview Containers are a strong, cut-resistant alternative to traditional plastic or polystyrene using proprietary alternative compounds to achieve grease-resistance performance without relying on conventional PFAS. Natural fiber products are compostable and made from reclaimed and renewable materials like sugarcane and bamboo. These disposable containers are entirely tree-free and sustainable. Choose Eco-Products Compostable To Go Containers and demonstrate your commitment to sustainability while providing top-quality service to your customers.


  • Made from renewable and reclaimed resources.
  • Made with sugarcane, a rapidly renewable resource.
  • Proprietary alternative compounds to achieve grease-resistance performance.
  • Grease- and cut- resistant while also being microwaveable and freezable.
  • Designed for a wide range of food service applications, offering both quality and sustainability.
  • Meets rigorous compostability standards.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.