Wooden Stir Sticks, 7", PK1000
Mfr # NT-ST-C10C
Zoro # G4498308
product price: $11.15
/pk 1000, $0.01/eaKey Features
Size
7"
Material
Birch Wood
Color
Natural
Weight
0.4 lbs
Standards
BPI Certified Compostable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NT-ST-C10C
Zoro #
G4498308
UPC #
771503123564
Country of Origin
Multiple
Dimensions
Size
7"
Details
Item
Stick, Stir, Wooden, Biodegradable, PK1000
Material
Birch Wood
Color
Natural
Weight
0.4 lbs
Standards
BPI Certified Compostable
Description
Stick, Stir, Wooden, Biodegradable, PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.