
World Art Renewable and Compostable Insulated Hot Cups, 8 oz, Brown/White, PK800
Mfr # EP-BNHC8-WD
Zoro # G6180800
product price:Â $198.99
/pk 800, $0.25/ea
Free Shipping & Returns
Key Features
Disposable Foodware Pattern
World Art
Disposable Foodware Color
Maroon
Disposables Product Grouping
Hot
Capacity
8 oz
Disposable Cup Sub-category
Insulated Hot Cup
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EP-BNHC8-WD
Zoro #
G6180800
UPC #
644632902273
Country of Origin
Taiwan, Province of China
Details
Item
Cup,8oz.,Insulated Hot,Mrn,PK800
Disposable Foodware Pattern
World Art
Disposable Foodware Color
Maroon
Disposables Product Grouping
Hot
Capacity
8 oz
Disposable Cup Sub-category
Insulated Hot Cup
Green Certification or Other Recognition
ASTM D6868 Compliant; BPI Certified Compostable
Microwave Safe
No
Product Series
World Art
Pattern
World Art
Bio Based
Yes
Number of Cups Included
800
Bpi Certified
Yes
Disposable Foodware Coating/Lining
PLA-Lined
Wrapped/Unwrapped
Unwrapped
Compostable
Yes
Item
Cups
Fsc Certified
No
Recyclable
No
Color
Brown/White
Material
Paper
Hot or Cold Cup
Hot Cup
Sfi Certified
No
Description
Cup,8oz.,Insulated Hot,Mrn,PK800, Package Quantity 800
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.