
WorldView 100% Recycled Content Lid, 7.5 x 5 x 1.6, Clear, 400PK
Mfr # EP-SCRC16LID
Zoro # G705672639
product price:Â $146.99
/pk 400, $0.37/ea
Free Shipping & Returns
Key Features
Overall Width (In.)
7.3"
Overall Depth (In.)
5"
Color
Clear
Material
RPET
Storage Container Style
Carryout
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EP-SCRC16LID
Zoro #
G705672639
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Overall Width (In.)
7.3"
Overall Depth (In.)
5"
Overall Height (In.)
1.6"
Details
Color
Clear
Material
RPET
Item
Food Containers
Storage Container Style
Carryout
For Use With
12 oz and 16 oz Rectangular Containers
Type
Lid
Food Container Material Type
Plastic
Description
Easy-to-use with both hot and cold foods. Rectangular lids provide a secure fit and allow visibility.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.