Zoro Homepage

WorldView RPET Rectangular Lids, 5.84 x 8.76 x 1.37, Clear, Plastic, 400PK

  • Mfr # EP-SCRC24LID

  • Zoro # G216009580


product price: $279.99
/pk 400, $0.70/ea
Free Shipping & Returns

Key Features

Outside Width
5.84 in
Number of Compartments
1
Vented
No
Microwave Safe
No
Hinged Lid
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EP-SCRC24LID
Zoro #
G216009580
UPC #
-
Country of Origin
United States

Dimensions

Outside Width
5.84 in
Outside Height
1.37 in
Outside Length
8.76 in
Height
1.37 in
Length
8.76 in

Details

Number of Compartments
1
Vented
No
Microwave Safe
No
Hinged Lid
No
Type
Lid
Dishwasher Safe
No
Basic Foodware Material
Plastic
For Use With
Eco-Products EP-SCRC24, EP-SCRC24NFA, EP-SCRC242NFA, EP-SCRC32, EP-SCRC32NFA
Material
PLA
Item
Takeout Food Containers
Color
Clear
Compatible Manufacturer Container Model Number
Eco-Products EP-SCRC24, EP-SCRC24NFA, EP-SCRC242NFA, EP-SCRC32, EP-SCRC32NFA
Bio Based
No
Container Lid
Lid
Use Lid Number
Eco-Products EP-SCRC24, EP-SCRC24NFA, EP-SCRC242NFA, EP-SCRC32, EP-SCRC32NFA
SFI Certified
No
Compostable
No
Hinged Lid
No
Container Shape
Rectangular
Closure Type
Lid
Container Style
Lid
FSC Certified
No
Bpi Certified
No
Item Weight
Standard
Recyclable
No
Freezer Safe
No
Features
Heat-resistant
Lid Type
Lid
Pattern
Solid
For Use With
Eco-Products EP-SCRC24, EP-SCRC24NFA, EP-SCRC242NFA, EP-SCRC32, EP-SCRC32NFA

Description

Top off our rectangular container with this universal lid. They have the added bonus of being heat resistant and made with post-consumer recycled PET from plastic bottles! Performs like conventional plastic. Designed to fit 24 to 32 oz rectangular containers.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.