Zoro Homepage
This item is Discontinued.
Eco-Spill Drip Pan Kit, 3 In. H, 10 In. W, 10 In. L 7170

Drip Pan Kit, 3 In. H, 10 In. W, 10 In. L (Discontinued)

  • Mfr # 7170
  • Zoro # G5832251
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7170
Zoro #
G5832251
UPC #
-
Country of Origin
Unknown

Dimensions

Height
3"
Width
10"
Length
10"

Details

Item
Drip Pan Kit
Color
White
Spill Capacity
12 gal.
Includes
(10) Spill Drip Pans, (20) Absorbent Pillows
Green Environmental Attribute
Minimum 70% Post-Consumer Recycled Content
Material
Recycled Content Absorbent

Description

Drip Pan Kit, Color White, Height 3 In., Includes (10) Spill Drip Pans, (20) Absorbent Pillows, Length 10 In., Spill Capacity 12 gal, Width 10 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.