Zoro Homepage
This item is Discontinued.
Eco Style Laptop Carrying Shoulder Case fits up to 14" ETLT-TL14-CF

Laptop Carrying Shoulder Case fits up to 14" (Discontinued)

  • Mfr # ETLT-TL14-CF
  • Zoro # G3316735
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ETLT-TL14-CF
Zoro #
G3316735
UPC #
852318002555
Country of Origin
China

Dimensions

Length
15 1/2 in
Width
12 in
Depth
3 in

Details

Item
Laptop Carrying Shoulder Case
Fits
Laptop Up to 14 in
Color
Gray
Material
Polyester Twill
Includes

Description

Laptop Carrying Shoulder Case, Fits Laptop Up to 14 in, Color Gray, Material Polyester Twill, Length 15 1/2 in, Width 12 in, Depth 3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.