Zoro Homepage

Disposable Bailer, 1027mL, PE, PK24

  • Mfr # ECOPEW-153

  • Zoro # G2537613


product price: $152.99
/pk 24, $6.37/ea
Free Shipping & Returns

Key Features

Material
Polyethylene
Length
36 in
Color
Green, White
Includes
Emptying Device
Diameter
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ECOPEW-153
Zoro #
G2537613
UPC #
-
Country of Origin
United States

Dimensions

Length
36 in
Diameter
1 1/2 in
Overall Length
36 in
Overall Width
1 1/2 in
Overall Diameter
1 1/2 in

Details

Item
Bailer
Material
Polyethylene
Color
Green, White
Includes
Emptying Device
Type
Groundwater Sampling
Capacity
1,027 mL
Product Type
Bailer
Weight
7 oz
Sterility
Non-Sterile
Disposability
Single-Use
Includes Weights
Weighted

Description

Polyethylene Weighted EcoBailer Pro Bailer, Length 36, Dia. 1-1/2, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.