ELDS141701 1 Gallon Lead Defender Off White

  • Mfr # ELDS141701
  • Zoro # G804084524
product price: 
$
132.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ELDS141701
Zoro #
G804084524
UPC #
852424003040
Country of Origin
China

Description

“ECOBOND Lead Defender s NEW & IMPROVED Paint-it-on Leave-it-on Lead Paint Sealant and Treatment Formula is Now Lower Cost Easier-to-Use DIY Solution and is Even Safer for Your Family with the introduction of Bitrex!” Specially formulated with patented lead treatment reagents paint penetrators softeners and the best professional grade quality latex paint to penetrate bond seal and treat existing lead paint applications and control the spread of airborne lead. Advanced human bio-accessibility reduction resistance to acid rain and water leaching low odor low VOC quick dry resin excellent adhesion and paint and primer application compatibility. For use on interior and exterior surfaces. Now includes Bitrex a bitter tasting additive to discourage oral contact with lead paint. Features
  • Superior Lead Treatment Technology - Reduces lead hazards up to 95%, reduces airborne lead up to 99% and reduces lead bio-accessibility up to 85% .
  • Bitrex Additive .
  • Mold and Mildew Resistant .
  • Fire Resistant.
  • Very low VOC's .
  • Protects Against Acid Rain Leaching.
  • Excellent Adhesion .
  • Interior or Exterior Use .
  • Very Low Odor .
  • Easy to Use .
  • Tintable up to 4oz Universal or water based colorant .
  • Water Clean-up.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews