ELDS141705 5 Gallons Lead Defender Off White
- Mfr # ELDS141705
- Zoro # G104128522
Key Features
Specifications
Product Information
- MFR #
- ELDS141705
- Zoro #
- G104128522
- UPC #
- 852424003057
- Country of Origin
- China
Details
- Item
- Spray Paint
- Color
- Off White
- Color Family
- Whites
- Net Weight
- 4 oz
Description
“ECOBOND Lead Defender s NEW & IMPROVED Paint-it-on Leave-it-on Lead Paint Sealant and Treatment Formula is Now Lower Cost Easier-to-Use DIY Solution and is Even Safer for Your Family with the introduction of Bitrex!” Specially formulated with patented lead treatment reagents paint penetrators softeners and the best professional grade quality latex paint to penetrate bond seal and treat existing lead paint applications and control the spread of airborne lead. Advanced human bio-accessibility reduction resistance to acid rain and water leaching low odor low VOC quick dry resin excellent adhesion and paint and primer application compatibility. For use on interior and exterior surfaces. Now includes Bitrex a bitter tasting additive to discourage oral contact with lead paint.
Features- Superior Lead Treatment Technology - Reduces lead hazards up to 95%, reduces airborne lead up to 99% and reduces lead bio-accessibility up to 85%.
- Bitrex Additive .
- Mold and Mildew Resistant .
- Fire Resistant.
- Very low VOC's .
- Protects Against Acid Rain Leaching.
- Excellent Adhesion .
- Interior or Exterior Use .
- Very Low Odor .
- Easy to Use .
- Tintable up to 4oz Universal or water based colorant .
- Water Clean-up.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.