Shop ECOBOND

EODP144005 5 gal Odor Defender Smoke Eliminator & Blocking Paint

  • Mfr # EODP144005
  • Zoro # G804128525

product price: 
$
396.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EODP144005
Zoro #
G804128525
UPC #
852424003170
Country of Origin
China

Description

ECOBOND Odor Defender is a professional-grade Eco-friendly, advanced odor-blocking paint specially designed for sealing & blocking dangerous odors and lingering fumes resulting from the secondary effects of cigarette, pot, fire, meth and other drugs as well as pet and other annoying odors and numerous other indoor air pollutants. The unique blend of food-grade mineral additives, alginates from seaweed and high-quality acrylic paint provide an excellent vapor barrier for the prevention of moisture and odor transference. This will seal, block, absorb and capture odors & fumes on multiple surfaces, as a self-priming interior paint or topcoat, such as drywall, various wood species, engineered wood, OSB, concrete, aluminum, steel, and PVC.

Features
  • High Oder Blocking Capabilities
  • Excellent Absorption Alginates from Seaweed
  • May Be Used as a Primer or Top Coat
  • Easy to Apply Using Any Method (roller, brush, sprayer)
  • Eco-friendly with very Low VOC’s
  • Fire Resistant
  • Mold and Mildew Resistant
  • High Quality Paint Provides good hiding
  • Excellent Adhesion
  • High Coverage Rate
  • Easy Clean-up
  • Tintable up to 4 oz. using a universal or water based colorant
  • Smooth Finish
Recommended Use:
  • Use to seal, block, absorb and capture odors and fumes on various surfaces as a self-priming interior paint or topcoat. Ideal for home owners, apartment/multi-family, hotels, offices, retail/commercial/industrial facilities and schools. Perfect for restorations by home owners, multi-family, land lords, property managers, restoration professionals, maintenance and cleaning crews when preparing a property for renting or resale.
Safety Precautions :
  • Follow lead work safe practices (epa.gov/lead/renovation-repair-and-painting-program) and all appropriate guidelines (e.g. OSHA, NIOSH, EPA and all other applicable Federal and State Laws and Regulations.
  • To control lead exposure, use of a mask, eye protection and protective clothing is recommended.
  • Use with adequate ventilation, if you experience difficulty breathing, leave

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.