Shop ECOBOND

EODP144001 1 gal Odor Defender Smoke Eliminator & Blocking Paint

  • Mfr # EODP144001
  • Zoro # G004128516

product price: 
$
89.49
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EODP144001
Zoro #
G004128516
UPC #
852424003163
Country of Origin
China

Description

ECOBOND Odor Defender is a professional-grade Eco-friendly, advanced odor-blocking paint specially designed for sealing & blocking dangerous odors and lingering fumes resulting from the secondary effects of cigarette, , fire, meth and other drugs as well as pet and other annoying odors and numerous other indoor air pollutants. The unique blend of food-grade mineral additives, alginates from seaweed and high-quality acrylic paint provide an excellent vapor barrier for the prevention of moisture and odor transference. This will seal, block, absorb and capture odors & fumes on multiple surfaces, as a self-priming interior paint or topcoat, such as drywall, various wood species, engineered wood, OSB, concrete, aluminum, steel, and PVC.

Features
  • High Oder Blocking Capabilities
  • Excellent Absorption Alginates from Seaweed
  • May Be Used as a Primer or Top Coat
  • Easy to Apply Using Any Method (roller, brush, sprayer)
  • Eco-friendly with very Low VOC’s
  • Fire Resistant
  • Mold and Mildew Resistant
  • High Quality Paint Provides good hiding
  • Excellent Adhesion
  • High Coverage Rate
  • Easy Clean-up
  • Tintable up to 4 oz. using a universal or water based colorant
  • Smooth Finish
Recommended Use:
  • Use to seal, block, absorb and capture odors and fumes on various surfaces as a self-priming interior paint or topcoat. Ideal for home owners, apartment/multi-family, hotels, offices, retail/commercial/industrial facilities and schools. Perfect for restorations by home owners, multi-family, land lords, property managers, restoration professionals, maintenance and cleaning crews when preparing a property for renting or resale.
Safety Precautions :
  • Follow lead work safe practices (epa.gov/lead/renovation-repair-and-painting-program) and all appropriate guidelines (e.g. OSHA, NIOSH, EPA and all other applicable Federal and State Laws and Regulations.
  • To control lead exposure, use of a mask, eye protection and protective clothing is recommended.
  • Use with adequate ventilation, if you experience difficulty breathing, leave are

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.